![Tart Electronic Ballast Tart Electronic Ballast](https://rexel-cdn.com/products/image.jpg?i=561C9F4E-FC3D-4053-8BA3-D3B0EF7DEBC9&f=420)
Tart Electronic Ballast
Item #: 51245
Cat #: TL232MVOLT1/4GEB10IS
UPC: 784231159378
Sign In or Register to view pricing and more.
Documents & Guides
Lit Tl 2 32 Mvolt 1/4 Geb10is
Overview
Lit Tl 2 32 Mvolt 1/4 Geb10is
Also known as: 784231159378, TL232MVOLT1/4GEB10IS
Specifications
Wattage: | 32 |
Type: | Linear, 4-Lamp |
Length: | 8 ft |
Color: | White |
Material: | Steel |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Length: | 8 ft |
Material: | Steel |
Volts AC Range: | 120 - 277 |
Type: | Linear, 4-Lamp |
Color: | White |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)