Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 51241

Cat #: 5337-0

UPC: 050169533703

Sign In or Register to view pricing and more.
Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray.

Overview

Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray.
Reinforced connector outletsState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceEight box mounting options with detachable lugsTwo closure plugs includedHubs accept all threaded fittings and threaded conduitGround screw installedMulti-lingual instructions in each packageIncludes gasket and mounting hardware
Also known as: 050169533703, 5337-0

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Cubic Inches: 29 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray
Cubic Inches: 29 in³
Threaded Outlet Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)