This product may not be available in all locations.
3
more
Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 3P, NO Contacts
Item #: 51239
Cat #: 8903LXO30V02
UPC: 785901057284
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, 3 Normally Open Contacts, Mechanically Held, Open, No Enclosure
Overview
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, 3 Normally Open Contacts, Mechanically Held, Open, No Enclosure
Also known as: 785901057284, 8903LXO30V02
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | Contactor, Mechanically Held, Lighting |
Family / Style: | 8903 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Family / Style: | 8903 |
Amps: | 30 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | Contactor, Mechanically Held, Lighting |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)