This product may not be available in all locations.
2
more

Panel Board, Enclosure, 26H x 20W x 5.75D, Galvanized Steel, NEMA3R
Item #: 51231
Cat #: MH26WP
UPC: 785901798040
Documents & Guides
Panel Board, Enclosure, 26 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 3R
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Enclosure, 26 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 3R
NQ Panelboards, 240 Vac maximum Lighting and Appliance circuit protection. With 100-600A bus capacities, and optional fingersafe IP2X construction, NQ panelboards offer compact, flexible protection for 10-150 A, 240 Vac maximum circuits.
Also known as: 785901798040, MH26WP
Specifications
Height: | 26 in |
Mounting: | Surface |
Width: | 20 in |
Depth: | 5 3/4 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Height: | 26 in |
Width: | 20 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Depth: | 5 3/4 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)