Drive, Variable, 100-120VAC, 1.1kW,1.5HP, 6A, Normal & Heavy Duty

Item #: 512298

Cat #: 25B-V6P0N104

UPC: 884951885530

Drive, PowerFlex 525, 100 - 120 Volt AC, 1.1 kW, 1.5 Horse Power, 6 Amp, Normal & Heavy Duty, Frame B, No Filter
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 525, 100 - 120 Volt AC, 1.1 kW, 1.5 Horse Power, 6 Amp, Normal & Heavy Duty, Frame B, No Filter
Ideal for networked machines that require more motor control options, PowerFlex® 525 AC drives offer standard safety and Ethernet / IP communications. These compact drives feature an innovative, modular design. Allen-Bradley® catalog item 25B-V6P0N104 from Rockwell Automation® is a 120 V AC, one phase PowerFlex 525 AC drive with embedded Ethernet / IP and safety. It has 6.0 A output current and a B frame. And it is IP20 UL-NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951885530, 25B-V6P0N104

Specifications

Amps: 6
Phase: 1
Type: Variable Frequency Drive
Horsepower: 1.500
IP/NEMA Rating: IP20
Wattage: 1.100 kW
Amps: 6
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Phase: 1
Horsepower: 1.500
Wattage: 1.100 kW

Customer Reviews

No reviews for this product
(0)