2-1/2" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End

Item #: 512265

Cat #: 2502080

UPC: 670648235425

Documents & Guides
2-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Also known as: 670648235425, 2502080

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Type: Schedule 80
Diameter: 2 1/2 in
Color: Gray
Material: PVC
Diameter: 2 1/2 in
Length: 20 ft
Type: Schedule 80

Customer Reviews

No reviews for this product
(0)