4-Way Switch, 15 Amp, 120/277V, Ivory, Side Wired, Commercial Grade
Item #: 51226
Cat #: CS415-2I
UPC: 078477815663
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Overview
15 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
15-Amp, 120/277-Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Ivory
Also known as: 078477815663, CS415-2I
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Ivory |
Material: | Steel, Nylon, PBT Plastic |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Amps: | 15 |
Material: | Steel, Nylon, PBT Plastic |
Volts AC: | 120, 277 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)