Drive, Variable, 100-120VAC, 0.4kW, 0.5HP, 2.5A, Normal & Heavy Duty

Item #: 512245

Cat #: 25B-V2P5N104

UPC: 884951882843

Documents & Guides
Drive, PowerFlex 525, 100 - 120 Volt AC, 0.4 kW, 0.5 Horse Power, 2.5 Amp, Normal & Heavy Duty, Frame A, No Filter
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 525, 100 - 120 Volt AC, 0.4 kW, 0.5 Horse Power, 2.5 Amp, Normal & Heavy Duty, Frame A, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951882843, 25B-V2P5N104

Specifications

Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.400
Horsepower: 0.500
Phase: 1
IP/NEMA Rating: IP20
Wattage: 0.400
Type: Variable Frequency Drive
Amps: 2.500
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)