T Electronic Ballast

Item #: 51224

Cat #: TLB232MVOLT1/4GEB10IS

UPC: 784231159385

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, 2 Lamp, 32W, 120/277V.

Overview

Industrial Strip, 2 Lamp, 32W, 120/277V.
Also known as: 784231159385, TLB232MVOLT1/4GEB10IS

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Material: Steel
Wattage: 32
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)