Wallpack, LED, 26W, 120-277V, Bronze

Item #: 512234

Cat #: TWPLED10C50K

UPC: 753573773221

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 26W, 5000K, 2197 Lumens, Multivolt. Replaces 100 Watt MH/HPS. Life: 100,000 Hours

Overview

LED Wallpack, 26W, 5000K, 2197 Lumens, Multivolt. Replaces 100 Watt MH/HPS. Life: 100,000 Hours
Also known as: 753573773221, TWPLED10C50K

Specifications

Type: Wallpack
Wattage: 26
Volts AC: 120, 277
Material: Plastic
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Color: Bronze
Wattage: 26
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)