![Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast, White Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast, White](https://rexel-cdn.com/products/image.jpg?i=90FC8D6A-8C5C-42F6-8BE6-F7A79BBABCC0&f=420)
Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast, White
Item #: 51219
Cat #: 5337-1
UPC: 050169533710
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (5) 1/2 Inch Hubs, Cubic Inches: 31, Die Cast, Includes: Closure Plugs, Ground Screw, & Mounting Lugs.
Overview
Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (5) 1/2 Inch Hubs, Cubic Inches: 31, Die Cast, Includes: Closure Plugs, Ground Screw, & Mounting Lugs.
Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (5) 1/2 Inch Hubs, Cubic Inches: 31, Die Cast, Includes: Closure Plugs, Ground Screw, & Mounting Lugs.
Also known as: 050169533710, 5337-1
Specifications
Gangs: | 2 |
Depth: | 2 in |
Color: | White |
Cubic Inches: | 31 in³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Gangs: | 2 |
Color: | White |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Depth: | 2 in |
Cubic Inches: | 31 in³ |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)