Chandelier, 5 Light, 100W, Olde Iron

Item #: 51214

Cat #: 31106-72

UPC: 785652311062

Sign In or Register to view pricing and more.
Chandelier, Montclaire, Size: 25x24", 100W, 120V, 5 Lamps, Medium A19, Material: Steel Arm, Steel Chain, & Glass Shade, Finish: Olde Iron & Amber Scavo Shades.

Overview

Chandelier, Montclaire, Size: 25x24", 100W, 120V, 5 Lamps, Medium A19, Material: Steel Arm, Steel Chain, & Glass Shade, Finish: Olde Iron & Amber Scavo Shades.
Also known as: 785652311062, 31106-72

Specifications

Diameter: 25 in
Wattage: 100
Color: Olde Iron
Type: Chandelier
Diameter: 25 in
Color: Olde Iron
Wattage: 100
Type: Chandelier

Customer Reviews

No reviews for this product
(0)