Fan Kit, Control Module, 70D C or Horizontal Mounting, Frame A-D

Item #: 512129

Cat #: 25-FAN1-70C

UPC: 884951990173

Documents & Guides
Fan Kit, Control Module, 70D C or Horizontal Mounting, Frame A - D
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fan Kit, Control Module, 70D C or Horizontal Mounting, Frame A - D
The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 HP and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 HP and 22 kW.By combining various motor control options, communications, energy savings, and standard safety features in a cost-effective drive, thePowerFlex 520-Series drive is suitable for a wide array of applications.Maximize your system performance and productivity by taking advantage of the following key features offered in a PowerFlex 520-Seriesdrive.
Also known as: 884951990173, 25-FAN1-70C

Specifications

Type: Fan Module
Size: A/B/C/D
Type: Fan Module
Size: A/B/C/D

Customer Reviews

No reviews for this product
(0)