MV E-Rated Fuse 15500VAC 200A Series: FDD Visual Indicator

Item #: 512127

Cat #: 9F62FDD200

UPC: 782001395933

Sign In or Register to view pricing and more.
Medium Voltage E-Rated Fuse 15500VAC 200A Ferrule, Series: FDD Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 15500VAC 200A Ferrule, Series: FDD Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001395933, 9F62FDD200

Specifications

Amps: 200
Type: Fuse, Transformer Protection
Volts AC: 15.500kV
Mounting: Ferrule
Class: EJO-1
Interrupt Rating DC: 50 kA
Amps: 200
Volts AC: 15.500kV
Class: EJO-1
Type: Fuse, Transformer Protection
Mounting: Ferrule
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)