N,SM,12X16X6

Item #: 512105

Cat #: N1C121606S

UPC: 786725340514

Sign In or Register to view pricing and more.
Documents & Guides
WIE N1C121606S N,SM,12X16X6

Overview

WIE N1C121606S N,SM,12X16X6
Also known as: 786725340514, N1C121606S

Specifications

Height: 16 in
Width: 12 in
Depth: 6 in
Material: Steel
Standards: California Proposition 65
Height: 16 in
Depth: 6 in
Standards: California Proposition 65
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)