This product may not be available in all locations.
2
more
Panel Board, Enclosure, 50H x 20W x 6.50D, Galvanized Steel, NEMA3R
Item #: 51209
Cat #: MH50WP
UPC: 785901798095
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Enclosure, 50 Inch Height x 20 Inch Width x 6.50 Inch Depth, Galvanized Steel, NEMA 3R
Overview
Panel Board, Enclosure, 50 Inch Height x 20 Inch Width x 6.50 Inch Depth, Galvanized Steel, NEMA 3R
Square D® NF Merchandised Panelboards MH50WP, is a surface mounted enclosure steel panelboard box has NEMA1 degree of protection, cULus certified. Warranty period is 18 month.
Also known as: 785901798095, MH50WP
Specifications
Mounting: | Surface |
Width: | 20 in |
Height: | 50 in |
Depth: | 6.500 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Height: | 50 in |
Standards: | California Proposition 65 |
Width: | 20 in |
Depth: | 6.500 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)