Office Furniture Corner Raceway Base

Item #: 512051

Cat #: OFCR70OG6

UPC: 074983396412

Sign In or Register to view pricing and more.
Office Furniture Corner Raceway BaseOffice furniture corner raceway base. Used to terminate low voltage data cabling in the corner at the intersection of modular office furniture panels. Accepts 70mm standard faceplates. Available in 6' lengths.

Overview

Office Furniture Corner Raceway BaseOffice furniture corner raceway base. Used to terminate low voltage data cabling in the corner at the intersection of modular office furniture panels. Accepts 70mm standard faceplates. Available in 6' lengths.
Office Furniture Raceway shall be a one-piece non-metallic single-channel system used to route, protect, and conceal data, voice, video, and fiber optic cabling. Office Furniture Raceway is tamper resistant, yet allows access for moves, adds, and changes and includes a full complement of fittings, accessories, and termination options. Fittings have been designed to maintain the TIA/EIA 568-B and 569-A requirements for 1" minimum bend radius required by high performance copper and fiber optic cabling systems. Faceplates are compliant with the labeling requirement of the TIA/EIA-606-A standard.
Also known as: 074983396412, OFCR70OG6

Specifications

Material: PVC
Material: PVC

Customer Reviews

No reviews for this product
(0)