![3-Way Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired 3-Way Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired](https://rexel-cdn.com/products/image.jpg?i=234B1921-61D2-405F-9948-C029A86DEAF1&f=420)
3-Way Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired
Item #:
51205
Cat #:
54503-2I
UPC:
078477326206
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Ivory
Overview
15 Amp, 120/277 Volt, Toggle Framed 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Ivory
15 Amp, 120/277 Volt, Toggle Framed 3-Way AC Quiet Switch, Commercial Grade, Grounding, Ivory
Also known as: 078477326206, 54503-2I
Specifications
Type: | Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Type: | Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade |
Amps: | 15 |
Color: | Ivory |
Volts AC: | 120, 277 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)