Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 4P, NO Contacts

Item #: 51196

Cat #: 8903LXO40V02

UPC: 785901057321

Sign In or Register to view pricing and more.
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, 4 Normally Open Contacts, Mechanically Held, Open, No Enclosure

Overview

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, 4 Normally Open Contacts, Mechanically Held, Open, No Enclosure
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 4 pole device has 4 NO contacts. Supplied with two operating coils. One is for latching the contactor and the other is to unlatch the contactor. Both coils are 110/120 VAC 50/60 Hz rated. Other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coils and contacts are easily replaced. Lighting contactor is 8.81 inches tall, 2.88 inches wide and 3.25 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901057321, 8903LXO40V02

Specifications

Volts AC Control: 120
Phase: 3
Type: Contactor, Mechanically Held, Lighting
Family / Style: 8903
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Mechanically Held, Lighting
Mounting: Surface
Poles: 4
Standards: California Proposition 65
Phase: 3
Family / Style: 8903
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)