Telephone Cabinet, 24" x 18" x 4", Flush Mount

Item #: 511954

Cat #: ATC24186F

UPC: 783510445799

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 24" x 18" x 6", Material/Finish: Galvanized/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 24" x 18" x 6", Material/Finish: Galvanized/Gray.
Also known as: 783510445799, ATC24186F

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Width: 18 in
Depth: 6 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 18 in

Customer Reviews

No reviews for this product
(0)