Starter, Size 2, 45A, 600VAC, 120VAC Coil, Reversing, Open, 3P

Item #: 511890

Cat #: 8736SDO2V02H30S

UPC: 785901970293

Sign In or Register to view pricing and more.
Starter, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Solid State Overloads

Overview

Starter, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Solid State Overloads
Also known as: 785901970293, 8736SDO2V02H30S

Specifications

Volts AC Control: 120
Type: Reversing, NEMA, Starter
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
Family / Style: 8736
Volts AC: 600
Size: 2
Standards: California Proposition 65
Volts AC Control: 120
Phase: 3
Amps: 45
Family / Style: 8736
Size: 2
Type: Reversing, NEMA, Starter
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)