This product may not be available in all locations.
2
more

Panel Board, Trim, Surface, 26H x 20W, NEMA 1, NQOD
Item #: 51187
Cat #: NC26S
UPC: 785901798828
Documents & Guides
Panel Board, Trim, Surface, 26 Inch Height x 20 Inch Width, NEMA 1, NQOD
Sign In or Register to view pricing and more.
Overview
Panel Board, Trim, Surface, 26 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901798828, NC26S
Specifications
Height: | 26 in |
Mounting: | Surface |
Width: | 20 in |
Standards: | California Proposition 65 |
Height: | 26 in |
Width: | 20 in |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)