30W LED Dusk to Dawn

Item #: 511816

Cat #: DTDLED30

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
30W LED 12" Dusk to Dawn w/PC and 24" Arm. 1800 Lumens, 120V.

Overview

30W LED 12" Dusk to Dawn w/PC and 24" Arm. 1800 Lumens, 120V.
Also known as: DTDLED30

Specifications

Mounting: Pole, Wall
Color Temperature: 4100 (Cool White)
Lumens: 1800
Material: Die Cast Aluminum
Volts AC: 120
Wattage: 30
Color: Gray
Light Technology: LED
Mounting: Pole, Wall
Lumens: 1800
Volts AC: 120
Color: Gray
Color Temperature: 4100 (Cool White)
Material: Die Cast Aluminum
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)