Sha 23011s F20t12 Cw (pk X 30)

Item #: 511803

Cat #: 23011S

UPC: 726585230112

Sign In or Register to view pricing and more.
Lamps- Fluorescent- Shatterproof-volts: Watts: 20 Lumens: 1200 Length: 24 Size:1.50 Base: Med Bi-pin Shape: T12 Avg Life Hrs: 9000 Mean Design Lumens: 1044 Phosphor Color: Cw Cri: 62 Kelvin Temp: 4200 Finish: Cool White- - - - -

Overview

Lamps- Fluorescent- Shatterproof-volts: Watts: 20 Lumens: 1200 Length: 24 Size:1.50 Base: Med Bi-pin Shape: T12 Avg Life Hrs: 9000 Mean Design Lumens: 1044 Phosphor Color: Cw Cri: 62 Kelvin Temp: 4200 Finish: Cool White- - - - -
Also known as: 726585230112, 23011S

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 20
Length: 24 in , 2 ft
Lumens: 1200
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4200 (Cool White)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 60
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 20
Lumens: 1200
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)