115V AIR TO WATER HX

Item #: 511791

Cat #: WCHE04916002

UPC: 783510256081

Sign In or Register to view pricing and more.
Documents & Guides
HOF WCHE04916002 115V AIR TO

Overview

HOF WCHE04916002 115V AIR TO
Also known as: 783510256081, WCHE04916002

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)