Wallpack, LED, 30-LED, 104W, 120-277V, Dark Bronze

Item #: 511769

Cat #: TWHLED30C100050KT3MMVOLTDDBXD

UPC: 753573774242

Sign In or Register to view pricing and more.
Documents & Guides
TWH Series Wallpack, LED, 30-LED, 104 Watt, 120-277 Volt, Lumens: 6728, Color Temperature: 5000K, Width: 16-1/4 inch, Color: Dark Bronze, Drive Current, 1000 mA, IES Distrubution: Type III

Overview

TWH Series Wallpack, LED, 30-LED, 104 Watt, 120-277 Volt, Lumens: 6728, Color Temperature: 5000K, Width: 16-1/4 inch, Color: Dark Bronze, Drive Current, 1000 mA, IES Distrubution: Type III
Also known as: 753573774242, TWHLED30C100050KT3MMVOLTDDBXD

Specifications

Lumens: 6728
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Type: LED
Wattage: 104
Diameter: 16 1/4 in
Volts AC Range: 120 - 277
Lumens: 6728
Color Temperature: 5000 (Bright White)
Wattage: 104
Volts AC Range: 120 - 277
Color: Dark Bronze
Type: LED
Diameter: 16 1/4 in

Customer Reviews

No reviews for this product
(0)