This product may not be available in all locations.
![SQD 9001KXRD112 PUSH BUTTON 600VAC SQD 9001KXRD112 PUSH BUTTON 600VAC](https://rexel-cdn.com/products/090089268088d167.jpg?i=2033915B-DFEA-4EEB-8B3A-B2C19A3DBE40&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001KXRD112 PUSH BUTTON 600VAC 10A 30MM T-KX
Overview
SQD 9001KXRD112 PUSH BUTTON 600VAC 10A 30MM T-KX
Also known as: 785901187752, 9001KXRD112
Specifications
Type: | SPD |
Mounting: | Internal |
Interrupt Rating DC: | 200 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Type: | SPD |
Interrupt Rating DC: | 200 |
Interrupt Rating AC: | 200 kA |
Mounting: | Internal |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)