Fluorescent Lamp, Preheat, T8, 18", 15W, 3000K

Item #: 511701

Cat #: F15T8/D830

UPC: 046135216107

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, T8, 18 inch, 15 Watt, Medium Base, 2 Pin, 3000K, Lumens: 920, 82 CRI, Standard Case Qty: 24

Overview

Fluorescent Lamp, Preheat, T8, 18 inch, 15 Watt, Medium Base, 2 Pin, 3000K, Lumens: 920, 82 CRI, Standard Case Qty: 24
Also known as: 046135216107, F15T8/D830

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 20 in
Wattage: 15
Material: Glass
Lumens: 920
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 20 in
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 920
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)