2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, IV Thermoset

Item #: 5117

Cat #: 80526-I

UPC: 078477492048

Documents & Guides
2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Ivory.
Sign In or Register to view pricing and more.
Allied Bolt
11551 Square Washer, 14 X 3"
Item #: 2307951
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Ivory.
2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, Ivory
Also known as: 078477492048, 80526-I

Specifications

Type: Power Outlet Receptacle, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: Ivory
Type: Power Outlet Receptacle, Standard
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)