SQD 8536SCH3V06 STARTER 600VAC

Item #: 511676

Cat #: 8536SCH3V06

UPC: 785901810292

Sign In or Register to view pricing and more.
SQD 8536SCH3V06 STARTER 600VAC 27AMP NEMA +OPTIONS

Overview

SQD 8536SCH3V06 STARTER 600VAC 27AMP NEMA +OPTIONS
Also known as: 785901810292, 8536SCH3V06

Specifications

Phase: 3
Poles: 3
Size: 1
Standards: California Proposition 65
Phase: 3
Size: 1
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)