
BRADY B33-250-2-342-2 Wire Mkr,BBP3
Item #: 511630
Cat #: B33-250-2-342-2
UPC: 662820967859
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, Single-Sided, For B33 Printers, 0.25" Diameter x 1", White
Sign In or Register to view pricing and more.
Overview
PermaSleeve Heat Shrink Wire and Cable Labels, Single-Sided, For B33 Printers, 0.25" Diameter x 1", White
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use and permanence to create long-lasting, high quality identification.
Also known as: 662820967859, B33-250-2-342-2
Specifications
Type: | Heat Shrink Tubing |
Material: | Polyolefin |
Color: | White |
Standards: | California Proposition 65 |
Type: | Heat Shrink Tubing |
Color: | White |
Material: | Polyolefin |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)