This product may not be available in all locations.
5
more
Safety Switch, 600A, 3P, 240VAC/250VDC, Double Throw, Non-Fusible
Item #: 511539
Cat #: DT326URK
UPC: 786685102344
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Overview
600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685102344, DT326URK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 600 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 600 |
Volts AC: | 240 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)