This product may not be available in all locations.
3
more
Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 6P, NO Contacts
Item #: 51153
Cat #: 8903LXO60V02
UPC: 785901057369
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 6-Pole, 6 Normally Open Contacts, Mechanically Held, Open, No Enclosure
Overview
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 6-Pole, 6 Normally Open Contacts, Mechanically Held, Open, No Enclosure
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 6 pole device has 6 NO contacts. Supplied with two operating coils. One is for latching the contactor and the other is to unlatch the contactor. Both coils are 110/120 VAC 50/60 Hz rated. Other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coils and contacts are easily replaced. Lighting contactor is 8.81 inches tall, 4.25 inches wide and 3.25 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901057369, 8903LXO60V02
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Type: | Contactor, Mechanically Held, Lighting |
Family / Style: | 8903 |
Poles: | 6 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Contactor, Mechanically Held, Lighting |
Poles: | 6 |
Amps: | 30 |
Standards: | California Proposition 65 |
Phase: | 3 |
Family / Style: | 8903 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)