This product may not be available in all locations.
2
more

Panel Board, Trim, Surface, 38H x 20W, NEMA 1, NQOD
Item #: 51148
Cat #: NC38S
UPC: 785901798866
Documents & Guides
Panel Board, Trim, Surface, 38 Inch Height x 20 Inch Width, NEMA 1, NQOD
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Trim, Surface, 38 Inch Height x 20 Inch Width, NEMA 1, NQOD
The NQ Lighting panelboards are designed to meet the evolving needs of customers with electrical lighting and distribution applications. The innovative designs increase the availablity and adaptability of these panelboards by offering complete ready-to-install kits.
Also known as: 785901798866, NC38S
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Height: | 38 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Width: | 20 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Height: | 38 in |
Customer Reviews
No reviews for this product
(0)