22W LED Wall Light

Item #: 511451

Cat #: WLCFC22LED

UPC: 765364006937

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 21.65W, 4325K, Lumens: 1517, Dimensions: 8.75" x 9.25" x 8.5", Multi-Volt. Color: Black. Life: 60,000 Hours. Replaces up to 100W MH. DLC Compliant. Made in USA.

Overview

LED Wallpack, 21.65W, 4325K, Lumens: 1517, Dimensions: 8.75" x 9.25" x 8.5", Multi-Volt. Color: Black. Life: 60,000 Hours. Replaces up to 100W MH. DLC Compliant. Made in USA.
Also known as: 765364006937, WLCFC22LED

Specifications

Type: Wallpack
Color: Black
Color Temperature: 4325 (Cool White)
Wattage: 22
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Type: Wallpack
Color Temperature: 4325 (Cool White)
Light Technology: LED
Standards: DLC Listed (Standard)
Color: Black
Wattage: 22
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)