
Beam Clamp, 1/4" x 1", Rod Size: 1/4-20, Steel
Item #: 511394
Cat #: BK14
UPC: 781002100904
Documents & Guides
Beam Clamp, 1/4 inch x 1 inch, Rod Size: 1/4-20, Steel
Sign In or Register to view pricing and more.
Overview
Beam Clamp, 1/4 inch x 1 inch, Rod Size: 1/4-20, Steel
Beam Clamps are secured to the outside of an I-beam, girder, or other structural member to provide a mounting base for conduit hangers or threaded rod.
Also known as: 781002100904, BK14
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)