2' x 4' LED Troffer, 48W, 120/277V, 4000K

Item #: 511388

Cat #: 2GR-LD1-48-A-UNV-L840-CD1-U

UPC: 080083656622

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 48, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 4800, Color Temperature: 4000K.

Overview

LED Troffer: 0-10V Dimming, Watt: 48, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 4800, Color Temperature: 4000K.
Also known as: 080083656622, 2GR-LD1-48-A-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Wattage: 48
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Wattage: 48
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)