Transformer, Dry Type, 2KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 511334

Cat #: T253112S

UPC: 047503732809

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 2 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Overview

Transformer, Dry Type, 2 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503732809, T253112S

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Secondary Voltage: 120/240
Volt Amps: 2kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)