Surface Modular Fixture, 4', 4-Lamp, T8, 32W, 120-277V
Item #: 51131
Cat #: 2M432A12MVOLT1/4GEB10IS
UPC: 784231163986
Sign In or Register to view pricing and more.
Documents & Guides
Surface Modular Fixture, 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser: #12 pattern acrylic, Options: One 4-lamp electronic ballast, Electronic Ballast, <10% THD, instant start (T8 only).
Overview
Surface Modular Fixture, 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser: #12 pattern acrylic, Options: One 4-lamp electronic ballast, Electronic Ballast, <10% THD, instant start (T8 only).
Also known as: 784231163986, 2M432A12MVOLT1/4GEB10IS
Specifications
Wattage: | 32 |
Type: | Troffer, 4-Lamp |
Length: | 4 ft, 48 in |
Color: | White |
Material: | Steel |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Material: | Steel |
Volts AC Range: | 120 - 277 |
Type: | Troffer, 4-Lamp |
Color: | White |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)