Contactor, Definite Purpose, 20A, 600VAC, 120VAC Coil, 3PH, 3P

Item #: 51130

Cat #: 8910DPA13V02

UPC: 78590108014

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 78590108014, 8910DPA13V02

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Contactor, Definite Purpose, 3-Pole
Mounting: Surface
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 600
Phase: 3
Type: Contactor, Definite Purpose, 3-Pole
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)