This product may not be available in all locations.
2
more

Breaker, Molded Case, Type EGB, 3P, 90A, 440VAC (IEC), 600Y/347 VAC
Item #: 511299
Cat #: EGB3090FFG
UPC: 782114876411
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Type EGB, Cable In/Cable Out, 3-pole, 90 Amp, 440 Volt AC (IEC), 600Y/347 Volt AC (NEMA), Fixed Thermal-Magnetic Trip
Overview
Breaker, Molded Case, Type EGB, Cable In/Cable Out, 3-pole, 90 Amp, 440 Volt AC (IEC), 600Y/347 Volt AC (NEMA), Fixed Thermal-Magnetic Trip
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 90A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Also known as: 782114876411, EGB3090FFG
Specifications
Poles: | 3 |
Volts AC: | 347, 600Y |
Amps: | 90 |
Mounting: | Bolt On |
Interrupt Rating DC: | 18 kA |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Amps: | 90 |
Interrupt Rating DC: | 18 kA |
Volts AC: | 347, 600Y |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)