3l Close To Ceiling Olde Iron

Item #: 51129

Cat #: 77065-72

UPC: 785652077050

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Montclaire; Flush, Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Housing; Finish: Olde Iron Body, Amber Scavo Housing; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type:medium A; Number Of Lamps: 3; Width: 14-1/2 In; Height: 6-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 11-3/4 In Diameter X 4-3/8 In Height; Fitter Diameter: 1/2 In

Overview

Sea Gull Lighting; Light Fixture; Montclaire; Flush, Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Housing; Finish: Olde Iron Body, Amber Scavo Housing; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type:medium A; Number Of Lamps: 3; Width: 14-1/2 In; Height: 6-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 11-3/4 In Diameter X 4-3/8 In Height; Fitter Diameter: 1/2 In
Also known as: 785652077050, 77065-72

Specifications

Type: Ceiling Light
Wattage: 60
Type: Ceiling Light
Wattage: 60

Customer Reviews

No reviews for this product
(0)