Drive, Variable, 380-480VAC, 18.5kW, 25HP, 37A, Normal & Heavy Duty

Item #: 511262

Cat #: 25B-D037N114

UPC: 884951886087

Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 480 Volt AC, 18.5 kW, 25 Horse Power, Normal Duty, 15 kW, 20 Horse Power, Heavy Duty, 37 Amp, Frame E, IP20, Open, EMC Filter
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 480 Volt AC, 18.5 kW, 25 Horse Power, Normal Duty, 15 kW, 20 Horse Power, Heavy Duty, 37 Amp, Frame E, IP20, Open, EMC Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951886087, 25B-D037N114

Specifications

Phase: 3
Horsepower: 25, 20
Amps: 37
Type: Variable Frequency Drive
Wattage: 15 kW, 18.500 kW
IP/NEMA Rating: IP20
Phase: 3
Amps: 37
Wattage: 15 kW, 18.500 kW
Horsepower: 25, 20
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)