This product may not be available in all locations.
2
more
Biometric switch bistable, Harmony XB5S, plastic, 22mm, connection by M12 connector, 24V AC DC
Item #: 511239
Cat #: XB5S1B2M12
UPC: 785901618461
Sign In or Register to view pricing and more.
Documents & Guides
Biometric switch bistable, Harmony XB5S, plastic, 22mm, connection by M12 connector, 24V AC DC
Overview
Biometric switch bistable, Harmony XB5S, plastic, 22mm, connection by M12 connector, 24V AC DC
This Harmony XB5, bistable biometric switch has a M12 connectoris supplied with 24V DC. This biometric switch allows control of authorization to access areas, machine commands and functions without the use of easy-to-lose keys. It has a high detection reliability with minimal false positive detections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It is easily installed into standard 22mm diameter cut-outs. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Also known as: 785901618461, XB5S1B2M12
Specifications
Size: | 22 mm |
IP/NEMA Rating: | IP65, IP20, NEMA 12 |
Standards: | California Proposition 65 |
Size: | 22 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65, IP20, NEMA 12 |
Customer Reviews
No reviews for this product
(0)