22mm Contact Block, 2 N.C., M22

Item #: 511222

Cat #: M22-CK02

UPC: 786685278131

2 N.C. Contact Block, 22.5 mm, 500V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 N.C. Contact Block, 22.5 mm, 500V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***
M22 Contact Block, 22.5 mm, Front, Spring-cage, Button: Black, 2NC, IP55
Also known as: 786685278131, M22-CK02

Specifications

Type: Contact Block, 2 N.C.
Family / Style: M22
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Contact Block, 2 N.C.
Volts DC: 600
Volts AC: 600
Family / Style: M22
Mounting: Front

Customer Reviews

No reviews for this product
(0)