Enclosure, NEMA 4X, Clamp Cover, 24" x 30" x 8"

Item #: 51117

Cat #: A24H3008SSLP

UPC: 783510238704

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 24 x 30 x 8 Inch, Stainless Steel

Overview

Enclosure, Clamp Cover, NEMA 4X, 24 x 30 x 8 Inch, Stainless Steel
Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24 Inch x 30 Inch x 8 Inch
Also known as: 783510238704, A24H3008SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Height: 24 in
Width: 30 in
Mounting: Surface
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)