External rotary handle, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact

Item #: 511113

Cat #: GS2AH110

UPC: 785901014331

Sign In or Register to view pricing and more.
External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL

Overview

External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL
TeSys GS external operating handle for 3-pole 30A UL fuse switch-disconnectors GS1DDU, GS1DU. Black handle with grey front plate, padlockable, to be mounted on door of an enclosure with NEMA protection 1, 3R, 12, for front side operation. To be completed with a shaft for external operator GS2AE, several lengths available (to be ordered separately). Green Premium compliant (RoHS/REACh).
Also known as: 785901014331, GS2AH110

Specifications

Type: Disconnect Switch, Pistol, Handle
Color: Black/Gray
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Amps: 30
Standards: California Proposition 65
Type: Disconnect Switch, Pistol, Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Standards: California Proposition 65
Color: Black/Gray
Amps: 30

Customer Reviews

No reviews for this product
(0)