Receptacle / USB Charger Combo, 20A, Ivory

Item #: 511087

Cat #: T5830-I

UPC: 078477631904

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Ivory

Overview

20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Ivory
Also known as: 078477631904, T5830-I

Specifications

Type: Grounding, Tamper-Resistant, 2 Device, USB
Volts AC: 120
Amps: 15
Volts DC: 5
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Type: Grounding, Tamper-Resistant, 2 Device, USB
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-20R
Volts AC: 120
Volts DC: 5
Color: Ivory

Customer Reviews

No reviews for this product
(0)