This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - White.
Overview
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - White.
Also known as: 078477631942, T5830-W
Specifications
Volts AC: | 120 |
Amps: | 15 |
Volts DC: | 5 |
Type: | 2 Device, USB |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Volts DC: | 5 |
Color: | White |
Amps: | 15 |
Type: | 2 Device, USB |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)