This product has been discontinued.
Sign In or Register to view pricing and more.
18 Ser Male Detach PlugMale, Plug, Detachable, Double Set Screw, 2-2/0 Awg, 300 Amp Max., 18 Series Ball Nose, Commercial Grade, Ect Cam-type Connector - Black
Overview
18 Ser Male Detach PlugMale, Plug, Detachable, Double Set Screw, 2-2/0 Awg, 300 Amp Max., 18 Series Ball Nose, Commercial Grade, Ect Cam-type Connector - Black
Also known as: 078477032107, 18D22-E
Specifications
Gender: | Male |
Color: | Black |
Amps: | 300 |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Male |
Amps: | 300 |
Color: | Black |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)